{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| No load speed | 620 min-1 - 620 min-1 | |
| maximum hammer rate | 2,800 min-1 - 2,800 min-1 | |
| Tool arbor shape | SDS-max | |
| Weight | 7.1 kg | |
| Cable length | 4 m |
| Article number | 2023708 | |
| Catalog number | Z060063 | |
| EAN / GTIN | 4007430331847 | |
| Manufacturer number | 600763520 |