{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Weight | 5 kg | |
| Weight capacity | 15 kg | |
| Dimension | 300×325×150 mm |
| Article number | 2021657 | |
| Catalog number | Z077433 | |
| EAN / GTIN | 8025191701460 | |
| Manufacturer number | 7075172 |