{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | EZ360 | |
| Cross section of the slide rail | 18×5 mm | |
| Spreading width | 195 mm - 765 mm | |
| Jaw capacity | 600 mm | |
| Throat | 80 mm | |
| maximum clamping force | 1,400 Nm | |
| Weight | 1.06 kg | |
| Type of product | Clamp |
| Article number | 2020569 | |
| Catalog number | 860288 | |
| EAN / GTIN | 4008158042015 | |
| Manufacturer number | EZ360-60 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |