Deburrer set, Number of tools: 4

Article no.: 2020287 Catalog no.: 954758
Price per 1 Piece
Net price: CHF 52.50
on request
In stock
6 pieces in stock

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30
Degree of fill of a drawer in units 6×8
Width 150 mm
Depth 200 mm
Width in G 6
Depth in G 8
Number of tools 4
Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 2020287
Catalog number 954758
EAN / GTIN 4067263906810
Manufacturer number 954758 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Supplied with:

Rigid foam inlay, empty No. 952001 size 954758: 1 pc.
Deburrer set (4 holders with 1 blade each) No. 839901 size CR8; D50; N1; S10: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart