Carbide masonry drill set, Number of drills: 5

Article no.: 2020216 Catalog no.: 786081
Price per 1 Piece
Net price: CHF 15.20
on request
In stock
16 pieces in stock

Select article variation and quantity

Number of drills Price per 1 Piece (incl. VAT)
  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Type of product Masonry drill

Identification & Classification

Article number 2020216
Catalog number 786081
EAN / GTIN 4058546404420
Manufacturer number 4932480157
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling fastening holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic.
Also suitable for drilling hardened steel due to corrected cutting edge.

Content:

Drill No. 786001: 1 pc. each size 4; 5; 6; 8; 10

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart