{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 14 mm | |
| Tool material | Carbide | |
| Standard | DIN 8039; ISO 5468 | |
| Use with impact / without impact | Impact drilling | |
| Shank | Plain shank | |
| Working length | 85 mm | |
| Overall length | 150 mm | |
| Shank ⌀ | 10 mm | |
| Type of product | Masonry drill |
| Article number | 2020212 | |
| Catalog number | 786001 | |
| EAN / GTIN | 4058546404352 | |
| Manufacturer number | 4932480150 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |