{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of keys | 5 | |
| Ring setting | 0 degrees | |
| No. of teeth | 72 | |
| Working arc | 5 degrees | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Width across flats | metric | |
| End stop at jaw | no | |
| Stop function at jaw | no | |
| with swivel head | no | |
| Ratchet reversible | no | |
| Type of product | Spanner |
| Article number | 2020000 | |
| Catalog number | 614775 | |
| EAN / GTIN | 4067263001294 | |
| Manufacturer number | 614775 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |