{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit equivalent | 280 | |
| Grit designation | fine | |
| Iron, sulphur and chlorine constituents | < 0,1 % | |
| Colour | red | |
| recommended speed | 10,000 min-1 | |
| maximum speed | 20,000 min-1 | |
| Type of product | Flap disc |
| Article number | 2019924 | |
| Catalog number | 555916 | |
| EAN / GTIN | 4069515007269 | |
| Manufacturer number | 555916 280 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |