Burr, coated GARANT Master Cast – coarse, AlTiSiN, Type: G1020

Article no.: 2019906 Catalog no.: 547700
Price per 1 Piece
Net price: CHF 47.30
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Cast
Tool material AlTiSiN
Shape description Pointed arch
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 2019906
Catalog number 547700
EAN / GTIN 4067263736707
Manufacturer number 547700 G1020
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 

Description

Version:

The newly developed innovative tooth geometry permits a very high metal removal rate and at the same time smooth running and good guidance. No chip adhesion and outstanding surface results.
Shank ⌀ 6mm.
Suitable for use for roughing and for finishing. With high-performance coating for longer tool life, less heat input and reduced chip adhesion.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.

  • High rate of material removal.
  • Smooth running.
  • High-performance coating for low thermal stress, longer tool life, and improved chip evacuation.
  • State-of-the-art substrate optimised for cast steel materials.
  • Maximum tool life.

Application:

Optimised for machining cast iron, steel, cast steel, tool steel and soft titanium alloys.
Optimised for machining hard and brittle cast materials such as cast iron, steel and cast steel, tempered steel and tool steel. Suitable for both manual use and industrial robots. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Materials with poor heat conductivity; reduce speed to avoid overheating of the burr and smearing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart