Burr set, coated, 5 pieces GARANT Master Cast – coarse, AlTiSiN, Number of burrs: 5

Article no.: 2019888 Catalog no.: 547705
Price per 1 Piece
Net price: CHF 245.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Number of burrs Price per 1 Piece (incl. VAT)
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master Cast
Tool material AlTiSiN
Shank ⌀ 6 mm
Type of product Burr

Identification & Classification

Article number 2019888
Catalog number 547705
EAN / GTIN 4067263736271
Manufacturer number 547705 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 

Description

Version:

The newly developed innovative tooth geometry permits a very high metal removal rate and at the same time smooth running and good guidance. No chip adhesion and outstanding surface results.
Shank ⌀ 6mm.

Application:

Suitable for use for roughing and for finishing. With high-performance coating for longer tool life, less heat input and reduced chip adhesion.

Supplied with:

1 pc. each 547700 size A1225; C1225; D1210; G1225; F1225

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart