Digital external micrometer set, Measuring range: 0-100mm

Article no.: 2019541 Catalog no.: 421496
Price per 1 Piece
Net price: CHF 788.68
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 159.45 /pcs.
  • CHF 283.22 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)
  • Standard: ISO 3611
  • IP Index of Protection: IP 54
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 0 mm - 100 mm
IP Index of Protection IP 54
Scale divisions 0.001 mm
Measurement technology digital
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 4
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification & Classification

Article number 2019541
Catalog number 421496
EAN / GTIN 4062406063221
Manufacturer number 421496 0-100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Easy-to-read display. Carbide-tipped measuring faces.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

External micrometers No. 421492 with appropriate micrometer standards.

Warning:

Intended use
  • Outside micrometer for digital and analogue readings.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose to strong magnetic fields or high-voltage environments.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart