GARANT Master Eco VDI toolholder, Form B1 radial right-hand, short, Shank ⌀ d1: 25mm

Article no.: 2019226 Catalog no.: 319006
Price per 1 Piece
Net price: CHF 126.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Price per 1 Piece (incl. VAT)
  • Shape: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 25 mm
h1 16 mm
b1 55 mm
b2 30 mm
h5 27 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification & Classification

Article number 2019226
Catalog number 319006
EAN / GTIN 4067263201762
Manufacturer number 319006 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart