Roughing end mill HSS-Co8, TiAlN, ⌀ k12 DC: 6mm

Article no.: 2018435 Catalog no.: 192610
Price per 1 Piece
Net price: CHF 35.00
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ k12 DC (mm) Price per 1 Piece (incl. VAT)
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.15×D for side milling
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 24 mm
Overall length L 68 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 750 N/mm2 0.01 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 2018435
Catalog number 192610
EAN / GTIN 4067263291039
Manufacturer number 192610 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
13
INOX > 900 N/mm²
M
11
GG(G)
K
36
CuZn
N
73
Uni
 
wet maximum
 
dry
 

Description

Version:

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile.
End face geometry for plunging and unequal spacing of the teeth.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart