{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Flame resistance stage 4 | |
| Application | reusable | |
| Length | 300 mm - 350 mm | |
| Backing material | Full-grain goatskin | |
| Coating variant | No coating | |
| Manufacturer's designation | TEGERA 130A | |
| Contents | 1 | |
| Material | Full-grain goatskin | |
| Scope of application | Heavy Duty | |
| Glove size | 11 | |
| Contact heat up to | 100 °C | |
| EN 388 | 2121X | |
| EN 407 | 412X4X | |
| EN 12477 | Type B | |
| Welding processes | TIG | |
| Colour | yellow / white | |
| Standard | EN 407 | |
| Type of product | Welder's gloves |
| Article number | 2016354 | |
| Catalog number | 094103 | |
| EAN / GTIN | 7340118312422 | |
| Manufacturer number | 130A-11 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |