Battery pack Li-Power, Battery capacity: 2A·h

Article no.: 2015244 Catalog no.: 073870
Price per 1 Piece
Net price: CHF 53.00
incl. vRG CHF 0.80
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Price per 1 Piece (incl. VAT)
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 2 Ah
Battery voltage 18 V
Type of product Rechargeable battery

Identification & Classification

Article number 2015244
Catalog number 073870
EAN / GTIN 4061792202207
Manufacturer number 625026000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

Powerful 18 V Li-Ion batteries, compatible with all 18 V machines and chargers of the CAS platform.
  • Permanent electronic single-cell monitoring.
  • Display for permanent monitoring of the remaining capacity.
  • Low self-discharge rate and long storage capability.
  • Processor-controlled charge and discharge management.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart