müba site fence length 3.50 m

Article no.: 2006461 Catalog no.: 0110
Price per 1 Piece
Net price: CHF 109.00
on request
In stock
22 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1.2 mm
Length 3.5 mm

Identification & Classification

Article number 2006461
Catalog number 0110
EAN / GTIN 7610106687635
Manufacturer number 29170

Description

Description:

Hot-dip galvanised, with welded-on hooks and eyelets, for fast and cost-effective cordoning off of your construction site.

Technical Data:

  • Standing tubes Ø 42.4 mm
  • Cross tubes Ø 33.7 mm
  • Mesh width 105x290 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart