{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power consumption | 2.2 kW | |
| maximum speed | 1,000 min-1 - 1,000 min-1 | |
| maximum pressure (air) | 10 bar | |
| maximum suction rate | 400 l/min | |
| Pressure vessel volume | 90 l | |
| Weight | 74 kg | |
| Operating noise | 75 dB(A) | |
| Length | 1,100 mm | |
| Width | 500 mm | |
| Height | 840 mm | |
| AC supply voltage | 230 V |
| Article number | 2006370 | |
| Catalog number | Z07911P | |
| EAN / GTIN | 7630014872077 | |
| Manufacturer number | TORANDO 90/415 |