MILWAUKEE spade chisel 28mm hexagon 400x125mm

Article no.: 2005950 Catalog no.: Z781400
Price per 1 Piece
Net price: CHF 196.50
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 400 mm
Shank ⌀ 28 mm

Identification & Classification

Article number 2005950
Catalog number Z781400
EAN / GTIN 4058546370152
Manufacturer number 4932479221

Description

Application Area:

Discover our 28 mm spade chisel that fits perfectly with our MX FUEL™ 25 Kg demolition hammer. This high-quality chisel is designed to effortlessly cut and break through concrete, stone and other hard materials.Its rugged construction ensures that it will last through demanding demolition jobs. The 28mm Spade Chisel is an essential tool for any professional demolition contractor performing heavy demolition work.

Application Notes:

Discover our 28 mm spade chisel that fits perfectly with our MX FUEL™ 25 Kg demolition hammer. This high-quality chisel is designed to effortlessly cut and break through concrete, stone and other hard materials.Its rugged construction ensures that it will last through demanding demolition jobs. The 28mm Spade Chisel is an essential tool for any professional demolition contractor performing heavy demolition work.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart