MILWAUKEE asphalt chisel 28mm hexagon 440x115 mm

Article no.: 2005860 Catalog no.: Z075546
Price per 1 Piece
Net price: CHF 212.50
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 440 mm
Shank ⌀ 28 mm

Identification & Classification

Article number 2005860
Catalog number Z075546
EAN / GTIN 4058546370169
Manufacturer number 4932479222

Description

Application Area:

Asphalt Chisel 28 mm Hex - Perfect for the MX FUEL™ 25 Kg Demolition Hammer!Our 28 mm Hex Asphalt Chisel lets you break and remove asphalt and other hard materials with ease. This chisel is specifically designed for use with the powerful MX FUEL™ 25 Kg Demolition Hammer and is a perfect fit for this tool. The hexagonal shaft provides a secure and stable connection between the chisel and the demolition hammer, so you can fully concentrate on your work.Our asphalt chisel is an excellent choice for anyone who wants to work quickly and efficiently

Application Notes:

Asphalt Chisel 28 mm Hex - Perfect for the MX FUEL™ 25 Kg Demolition Hammer!Our 28 mm Hex Asphalt Chisel lets you break and remove asphalt and other hard materials with ease. This chisel is specifically designed for use with the powerful MX FUEL™ 25 Kg Demolition Hammer and is a perfect fit for this tool. The hexagonal shaft provides a secure and stable connection between the chisel and the demolition hammer, so you can fully concentrate on your work.Our asphalt chisel is an excellent choice for anyone who wants to work quickly and efficiently

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart