MILWAUKEE Diamond core drill rig

Article no.: 2005843 Catalog no.: Z075542
Price per 1 Piece
Net price: CHF 1’430.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hub 570 mm
Thickness 892 mm
max. Bohrer 250 mm

Identification & Classification

Article number 2005843
Catalog number Z075542
EAN / GTIN 4058546338930
Manufacturer number 4933472247

Description

Application Area:

The height-adjustable diamond core drill stand offers convenient one-handed operation thanks to its insulated drive handle and easy-to-reach depth adjustment.It has a universal quick-release fastener that is suitable for all core drilling rigs with a 60 mm clamping neck. Thanks to the water tank attachment, which can be installed without tools and is compatible with the 15-liter water spray tank from the M18™ SWITCH TANK™ system, simple and effective cooling of the core bit is ensured.The diamond core drill rig has an extra-long column that can be used to drill holes up to 250 mm in diameter. The vacuum pump allows the stand to be securely mounted on smooth and flat surfaces. The drill angle indicator on the base plate can be varied from 0° to 45° to ensure precise alignment of the drill hole. The adjustable sliding blocks make it easy to adjust the drill to achieve a perfect result. The stand's lightweight and durable aluminum design is a perfect combination of sturdiness and portability. In addition, a drop anchor mounting kit (4932399731) is included.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart