3M VHB adhesive tape 4952P

Article no.: 2004053 Catalog no.: Z083788
Price per 1 Roll
Net price: CHF 203.00
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Roll (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing material Acrylschaum
Application Verklebung von Verbundwerkstoffen
“Best before” date 24 mo
Colour Weiss
Length 33 m
Width 19 mm

Identification & Classification

Article number 2004053
Catalog number Z083788
Manufacturer number 7000072493

Description

Description:

3M VHB adhesive tape 4952P

Application Area:

3M VHB high-performance adhesive tapes are double-sided adhesive tapes made of closed-cell acrylate adhesive. They offer good adaptability to the surfaces to be bonded. Smooth or structured surfaces can be bonded over the entire surface without tension. Thanks to their functional special adhesive, they are ideal for bonding low-energy surfaces such as PE and PP.3M VHB high-performance adhesive tapes are double-sided adhesive tapes made of closed-cell acrylate adhesive. They offer good adaptability to the surfaces to be bonded. Smooth or structured surfaces can be bonded over the entire surface without tension. Thanks to their functional special adhesive, they are ideal for bonding low-energy surfaces such as PE and PP.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart