{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 3.5 mm | |
| A2 | 60 mm | |
| B | 17 mm | |
| Material | Steel | |
| Surface | zinc plated blue passivated | |
| Iron version | Angle iron | |
| A1 | 180 mm |
| Article number | 2003999 | |
| Catalog number | 81255 | |
| EAN / GTIN | 4003984903936 | |
| Manufacturer number | 160180Z |