Putty chisel SDS-Plus 250x100 mm

Article no.: 2003850 Catalog no.: Z789551
Price per 1 Piece
Net price: CHF 175.00
on request
In stock
9 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Type of cutter 100 mm

Identification & Classification

Article number 2003850
Catalog number Z789551
EAN / GTIN 4002395375776
Manufacturer number 4932352919

Description

Description:

Replacement blade 1 mm for SDS-Plus scraper chisel, attached to the scraper chisel with 3 nuts and bolts

Application Notes:

Suitable for stripping floor tile adhesive, carpet, linoleum, PVC tiles, paint and dirt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart