KÄRCHER Batt Back Dry Vac Cleaner BVL 3/1 Bp

Article no.: 2003255 Catalog no.: Z078520
Price per 1 Piece
Net price: CHF 499.61
incl. vRG CHF 3.11
on request
In stock
1 pieces in stock

Select article variation and quantity

Container volume Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Battery capacity 5 Ah
Battery voltage 36 V
Length 220 mm
Width 317 mm
Height 450 mm
Container volume 3 l
Volumetric flow 2,130 l/min
maximum vacuum performance 189 mbar
Weight 3.3 kg

Identification & Classification

Article number 2003255
Catalog number Z078520
EAN / GTIN 4054278975191
Manufacturer number 1.394-300.0

Description

Advantage:

  • High wear resistance and long service life
  • Enables long working hours and increases efficiency and productivity
  • The eco!efficiency level reduces energy consumption and noise level of the device and extends battery life
  • Particularly robust and very durable
  • Ultralight
  • Very environmentally friendly, as it is 1 percent recyclable

Supplied with:

  • Filter bag, 1
  • Filter bag, fleece
  • crevice nozzle
  • Suction hose, 1
  • Suction hose, plastic
  • Suction hose, with elbow
  • Protection class, III
  • Telescopic suction tube
  • Combination floor nozzle
  • Variant, battery and charger not included

Note:

You will find the matching battery and charger under no. 719107 CHARGER and 719108 BATTERY.

Application Area:

  • Made of very lightweight, innovative EPP (expanded polypropylene)
  • Allows ergonomic work
  • Allows effortless transport
  • Carrying frame with high wearing comfort even during long working sessions
  • Control panel on the waist belt allows convenient control and monitoring of all functions
  • Suction hose can be connected individually for right- and left-handed users
  • Fast and on-demand battery changeover to other equipmentIncreases productivity and work safety

Application Notes:

  • Made of very lightweight, innovative EPP (expanded polypropylene)
  • Allows ergonomic work
  • Allows effortless transport
  • Carrying frame with high wearing comfort even during long working sessions
  • Control panel on the waist belt allows convenient control and monitoring of all functions
  • Suction hose can be connected individually for right- and left-handed users
  • Fast and on-demand battery changeover to other equipmentIncreases productivity and work safety

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart