{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18 FDD3 | |
| Power supply | Mains operated | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 2 Ah | |
| Battery voltage | 18 V | |
| Motor design | Brushless motor | |
| maximum torque hard | 158 Nm | |
| maximum speed 1st speed | 0 min-1 - 550 min-1 | |
| maximum speed 2nd speed | 2,100 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 13 mm | |
| maximum twist drill size ⌀ in steel | 16 mm | |
| maximum twist drill size ⌀ in wood | 89 mm | |
| Weight | 1.4 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| typical application | Heavy Duty | |
| Type of product | Drill/driver | |
| USP1 | 18V, 2-speed, FIXTEC | |
| USP2 | without battery, in the carrying case, quick-change chuck clamping range 1.5-13 |
| Article number | 2003077 | |
| Catalog number | 070211 | |
| EAN / GTIN | 4058546376567 | |
| Manufacturer number | 4933479862 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |