High-performance cooling lubricant concentrate HPC VEG, Contents: 20l

Article no.: 2002317 Catalog no.: 084242
Price per 1 Piece (CHF 14.65 / 1 Litre)
Net price: CHF 271.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Contents (l) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 20 l
Shape liquid
Kinematic viscosity 55 mm2/s
Storage temperature 5 °C - 40 °C
pH value 8.7
Type of product Cooling lubricant
Refractometer value 1.8

Identification & Classification

Article number 2002317
Catalog number 084242
EAN / GTIN 2050002070233
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

High-performance cooling lubricant concentrate HPC VEG is a boric-acid-free, water-miscible cooling lubricant with excellent long-term stability, an outstanding rinsing effect and low foaming. Not a hazardous substance! (Boron-free and amine-free).
Thanks to its good long-term stability and high resistance to fungi and bacteria, it requires much less care over the entire service life. High-performance cooling lubricant concentrate HPC VEG has very low evaporation losses (formation of mist) due to the special formulation. Mixed with water, high-performance cooling lubricant concentrate HPC VEG produces a finely dispersed emulsion with high stability, excellent corrosion protection and a very low tendency to foam. The emulsions are particularly resistant to micro-organisms and thus permit a long service life with little maintenance.
  • High-performance cooling lubricant concentrate HPC VEG
  • Optimum combination of washing and wetting
  • Clean machine tools, high pressure absorption capacity, low evaporation losses
  • Very kind to skin
  • Optimum dirt carrying capacity, meaning reduced exposure to micro-organisms
  • Moderate amount of cleaning and care required
  • Ready-for-use emulsion can be easily filtered

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
Clean machines and clear protective panels = high-performance cooling lubricant concentrate HPC VEG ensures a clean workplace. Thanks to its low tendency to foam, high-performance cooling lubricant concentrate HPC VEG can be used in areas with both very soft and very hard water. Suitable for grinding work and general-purpose machining of steel, high-alloy steels (titanium) and non-ferrous metals. High-performance cooling lubricant concentrate HPC VEG can also be used with internally cooled tools and high pump pressures. Shelf life: 12 months.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Suitable for internal coolant supply (ICS) and high-pressure applications.

Cutting data:

  • Grinding of steels and non-ferrous metals: 5 - 7%
  • Machining of steels and non-ferrous metals: 5 - 15%

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart