LED tube roll of 15 m

Article no.: 2001685 Catalog no.: 080004
Discount
CHF 161.07
Price per 1 Piece
Price valid until 28 Feb 2026
Net price: CHF 131.18
incl. vRG CHF 0.18
on request
In stock
11 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version illuminated on one side
Length 15 m

Identification & Classification

Article number 2001685
Catalog number 080004
Manufacturer number LEDB-15-ER

Description

Description:

The LED tube light can be used to create fast and efficient lighting in stairwells, basements, garages, etc. This new light source significantly increases work safety.

Technical Data:

  • LED tube on roll
  • A choice of 15 m/25 m length
  • Dimension tape 8 mm x 16 mm
  • Nominal voltage 230 V
  • System power 180 W/300 W/12 W per meter
  • With connection cable
  • Extendable up to 75 m
  • Gewicht 3 kg / 6 kg

Application Notes:

Attention:
The rolls must always be completely unrolled due to heat development!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart