{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | PU | |
| Material | Textile | |
| Scope of application | Schnittschutzhandschuhe, ESD Handschuhe | |
| Colour | Black | |
| Glove size | 9 | |
| Length | 210 mm - 280 mm | |
| Application | Cut-resistant gloves, ESD gloves | |
| Cut protection class | Class B |
| Article number | 2001189 | |
| Catalog number | Z094572 | |
| EAN / GTIN | 7340118395418 | |
| Manufacturer number | 803-9 |