• Last chance! Only a few items available and soon no longer in our assortment.

EXPERT ToughMaterial hole saw 111mm

Article no.: 2000984 Catalog no.: Z589905
Price per 1 Piece
Net price: CHF 74.90
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Diameter Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 111 mm
maximum cutting depth 60 mm

Identification & Classification

Article number 2000984
Catalog number Z589905
EAN / GTIN 4059952535876
Manufacturer number 2 608 900 441

Description

Description:

BOSCH EXPERT ToughMaterial Hole saw 65mm

Advantage:

Long service life when cutting holes in various materials.Outstanding service life thanks to Bosch Carbide Technology.
Individually ground teeth made from fine, hard carbide.
For use with the Power Change Plus quick-release adapter from Bosch: for accuracy and robustness.
"

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart