{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 370 mm | |
| Cutting capacity soft wire up to ⌀ | 7 mm | |
| Cutting capacity hard wire up to ⌀ | 4 mm | |
| Handle | ergonomic plastic handle | |
| Manufacturing process | forged, end cutter edges induction hardened | |
| Material | Special tool steel | |
| Type of product | Cutting pliers |
| Article number | 192349 | |
| Catalog number | 722400 | |
| EAN / GTIN | 4005887007896 | |
| Manufacturer number | 87433040 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |