{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 180 mm | |
| Cutting capacity hard wire up to ⌀ | 2.5 mm | |
| Cutting capacity piano wire up to ⌀ | 2 mm | |
| Standard | DIN ISO 5746 | |
| Handle | Multi-component covering | |
| Manufacturing process | Cutting edges induction hardened (approx. 63 HRC) | |
| Material | Special tool steel | |
| Surface | chrome-plated | |
| non-sparking | no | |
| Type of product | Multi-function pliers |
| Article number | 192312 | |
| Catalog number | 700401 | |
| EAN / GTIN | 4003773043072 | |
| Manufacturer number | 02 05 180 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |