Telescopic magnetic retriever

Article no.: 192311 Catalog no.: 081650
Price per 1 Piece
Net price: CHF 10.95
on request
In stock
477 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 8 mm
Overall length 160 mm - 670 mm
Magnet ⌀ 6 mm
Magnet retaining force 5 N
Type of product Magnetic retrievers

Identification & Classification

Article number 192311
Catalog number 081650
EAN / GTIN 4260131234729
Manufacturer number 402/01
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Description

Version:

Chrome-plated telescopic extractable shank. Handle with pocket clip, scriber under a protective cap.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart