• This product is only available for business customers.

CNC force testing machine, Type: FM1-500

Article no.: 192086 Catalog no.: 479030
Price per 1 Piece
Net price: CHF 10’840.00
on request
Delivery in 2 - 3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum testing force 500 N
Uncertainty of measurement (of end value) 0.1 %
Travel distance 500 mm
minimum speed of travel 0.05 mm/min
maximum speed of travel 1,000 mm/min
Positioning accuracy 0.02 mm
Accuracy of speed of travel 0.1 %
Jaw capacity 100 mm
Height 937 mm
Width (basic unit) 292 mm
Depth (basic unit) 419 mm
Weight 38 kg
Power supply 10 – 240 V
Power supply Mains operated

Identification & Classification

Article number 192086
Catalog number 479030
EAN / GTIN 2050002080065
Manufacturer/responsible person Metlogix GmbH, Gastager Feld 11, 83313 SIEGSDORF, Germany, www.metlogix.de

Description

Version:

Motorised test bench with force sensor and intuitive test software and workshop-suitable 21.5 inch all-in-one PC.
  • With L1 standard software for trend curve comparison (incl. test software for springs) or L2plus (optional) test software with modular process configuration and comprehensive evaluation functions.
  • Easy creation and saving of the testing procedure as a programme.
  • Calling up and carrying out of the tests can be delegated.
  • Clear depiction of results as force-travel and force-time diagram.
  • Integrated tolerance test for immediate good/bad declaration.
  • Integrated statistics function and superimposing function of the results curves.
  • Report print-out and data export.
  • Different electronic safety equipment including pinch protection when inserting test pieces.
  • Compensation for deformation of clamping devices.
  • Large selection of clamping devices available as accessories.

Application:

Automated and reproducible performance of various force tests, e.g.
  • Breaking strength, compressive strength/tensile strength
  • Joining force, press-out force
  • Pressure test or tensile test with target force specification
  • Pressure test or tensile test with target position specification
  • Shear force, strip force
  • Holding test (relaxation/retardation)
  • Cycle test over duration or quantity

Supplied with:

includes 1 force sensor, clamping tool adapter Af159, all-in-one 21.5 inch PC with keyboard and mouse, test software L1 for setting up common tests.

Note:

Installation, commissioning and initial training by request. Packaging and transport are invoiced separately. Please specify required force sensor with order. Other force sensors available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart