{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Scope of application | ± 10 mm/m | |
| Measuring range | ± 2 degrees | |
| Graduations | 0.01/0.001 mm/m | |
| Error limit | 1 + A + 2% (A=measured value in μm/m) mm/m | |
| Power supply | Battery-powered | |
| Length | 150 mm | |
| Width | 47 mm | |
| Height | 170 mm | |
| Weight | 1,300 g | |
| Repetition accuracy | 0.001 mm/m | |
| Type of product | Clinometer |
| Article number | 191913 | |
| Catalog number | 467571 | |
| EAN / GTIN | 2000000992150 | |
| Manufacturer number | SP ΜLEVEL 20 | |
| Manufacturer/responsible person | Status Pro Maschinenmesstechnik GmbH, Mausegatt 19, 44866 BOCHUM, Germany |