Holder for plug gauge OD, Holder length: 50mm

Article no.: 191763 Catalog no.: 435160
Price per 1 Piece
Net price: CHF 78.70
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Holder length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread connection bore gauge/ holder M10×1
Rod ⌀ 12 mm
Holder length 50 mm
Type of product Plug gauge holder

Identification & Classification

Article number 191763
Catalog number 435160
EAN / GTIN 2050001041555
Manufacturer number 32000072
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

OD gauge holders with threaded connector M10×1. For direct connection to all OD bore plug gauges, 12 mm ⌀ plunger.

Note:

Holders for electric probes and in reinforced version (⌀ 18mm plungers), as well as holders with retraction to relieve the pressure on the measuring contacts are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart