{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 50 mm - 230 mm | |
| Repetition accuracy without dial gauge | 0.5 µm | |
| Measurement depth | 180 mm - 230 mm | |
| Number of precision bore gauges | 2 | |
| Number of contact points | 18 | |
| Number of measuring discs | 7 | |
| Packaging | sturdy box | |
| Type of product | 2-point precision bore gauge |
| Article number | 191731 | |
| Catalog number | 435070 | |
| EAN / GTIN | 2050001046680 | |
| Manufacturer number | 11800002 | |
| Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |