Quick-change tapping chuck, SK 40, Tapping range: M3-12

Article no.: 191330 Catalog no.: 334634
Discount
CHF 194.04
Price per 1 Piece
Price valid until 31 Jul 2027
Net price: CHF 158.50
on request
In stock
2 pieces in stock

Select article variation and quantity

Tapping range Price per 1 Piece (incl. VAT)
  • Arbor standard: DIN 69871; ISO 7388-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter SK 40
Arbor standard DIN 69871; ISO 7388-1
Length compensation by compression 7.5 mm
Length compensation by tension 7.5 mm
External ⌀ D 38 mm
Internal ⌀ D1 19 mm
Overhang dimension A 60 mm
Type of product Tapping head

Identification & Classification

Article number 191330
Catalog number 334634
EAN / GTIN 4045197488442
Manufacturer number 334634 M3-12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart