{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 254 mm | |
| Length L | 125 mm | |
| Width B | 40 mm | |
| Height H | 40 mm | |
| Hole centre spacing a | 30 mm | |
| Bore spacing b | 30 mm | |
| Slot width D | 16 mm | |
| for thread DIN 912 | M12 | |
| suitable for colour code | Schunk heavy-duty chucks and jaws | |
| Type of product | Heavy-duty lathe chuck jaws |
| Article number | 191106 | |
| Catalog number | 313745 | |
| EAN / GTIN | 4062406699307 | |
| Manufacturer number | 313745 254 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |