High-performance cooling lubricant concentrate and sawing oil CBF, Contents: 5l

Article no.: 187413 Catalog no.: 084241
Price per 1 Piece (CHF 17.90 / 1 Litre)
Net price: CHF 82.80
on request
In stock
2 pieces in stock

Select article variation and quantity

Contents (l) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour pale brown
Kinematic viscosity 41 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cooling lubricant
Refractometer value 2

Identification & Classification

Article number 187413
Catalog number 084241
EAN / GTIN 2050000965906
Manufacturer number 2730842415
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance cooling lubricant concentrate, suitable for internal coolant supply (ICS) and high-pressure applications.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching, sawing, grinding). Indispensable when machining difficult materials. Normal mixing ratio 1: 20, for high-tensile materials and stainless steel mixing ratio 1: 10 to 1: 15.

Note:

Jokisch slide oils and machine bed oils are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart