{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Stock length | 100 mm | |
| Size | 1" (Ø 33.4) | |
| Material | Stainless steel | |
| Material thickness | 2 mm |
| Article number | 187084 | |
| Catalog number | MB-66 | |
| EAN / GTIN | 7610363933049 | |
| Manufacturer number | 03-070 |