{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 5 mm | |
| Tool material | Carbide | |
| Use with impact / without impact | not for impact drilling | |
| Shank | Plain shank | |
| Working length | 50 mm | |
| Overall length | 85 mm | |
| Type of product | Multi-purpose drill |
| Article number | 184379 | |
| Catalog number | 787070 | |
| EAN / GTIN | 4062406390860 | |
| Manufacturer number | 787070 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |