Tool breakage monitoring XCONTROL, Type: 1

Article no.: 183796 Catalog no.: 359400
Price per 1 Piece
Net price: CHF 1’330.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xcontrol
⌀ spring-mounted contact face 29 mm
Length 71.5 mm
Width 53 mm
Height 105 mm
minimum bore ⌀ 0.3 mm
Measuring accuracy for length measurement ± 0.01 mm
Repetition accuracy for length measurement ± 0.005 mm
IP Index of Protection IP 67
Power supply Battery-powered
Type of product Probes

Identification & Classification

Article number 183796
Catalog number 359400
EAN / GTIN 4062406370596
Manufacturer number 359400 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

XCONTROL – tactile tool contact point for tool breakage monitoring and tool length measurement. Measurement accuracy +/- 0.01 mm and repetition accuracy +/- 0.005 mm.
  • Suitable only for Siemens and Heidenhain controllers.
  • The machine requires a functioning USB port on the control panel.
  • For use only in conjunction with the XCONNECT No. 359455 1.
  • Dust-tight and watertight = IP67.
  • Quick commissioning without hardware changeover and service engineer use.
  • No need to interfere with the machine tool operating system!
  • Drills from ⌀ 0.3 mm can be measured or tested.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For tool breakage and process monitoring in an automated machine tool or for multi-machine operation.
For tool length measurement and automatic transmission of data to a machine tool.
Automatic transmission of the measured values into the machine control by GARANT Xconnect No. 359455 1.

Supplied with:

Supplied with battery CR2.

Optional extras:

XCONNECT data memory stick No. 359455 1, clamping claw No. 363081 80.

Note:

The item is permanently installed on a machine and can only be used on another machine through another cycle request.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only original spare parts and wearing parts.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart