{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Length | 48 mm | |
| Width | 25 mm | |
| Height | 100 mm | |
| Type of product | Zeroing device |
| Article number | 183795 | |
| Catalog number | 359087 | |
| EAN / GTIN | 4062406569778 | |
| Manufacturer number | 359087 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |