{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 13-1/2 | |
| Clamping range | 1.5 mm - 13 mm | |
| External ⌀ | 42 mm | |
| Drill head length open | 64.5 mm | |
| Drill head length closed | 71.2 mm | |
| Adapter | 1/2-20 in | |
| maximum machine power | 1,100 W | |
| Keyless locking mechanism | yes | |
| Type of product | Drill chuck keyless |
| Article number | 183774 | |
| Catalog number | 342208 | |
| EAN / GTIN | 4062406381691 | |
| Manufacturer number | 342208 13-1/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |