ER collet chuck, ultra-short, SK 50, for ER collet size: 25

Article no.: 183287 Catalog no.: 300446
Price per 1 Piece
Net price: CHF 148.50
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25 mm
Clamping ⌀ D1 1-16 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 25 mm
External ⌀ D 32 mm
‌Width across flats AF 24 mm
Type of product Collet chuck

Identification & Classification

Article number 183287
Catalog number 300446
EAN / GTIN 4062406545369
Manufacturer number 300446 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Taper ground internally and externally. Ultra-short type with internal precision clamping nut. Best suited to working in restricted working areas, with higher stability.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut (internal).

Optional extras:

ER collets No. 308941309448, Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Note:

Matching clamping nut No. 309621.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart