{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 6 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | h6 | |
| No. of teeth Z | 2 | |
| Helix angle | 35 degrees | |
| Countersink tip angle | 60 degrees | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Flute length Lc | 7 mm | |
| Overall length L | 54 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed fz in steel < 900 N/mm2 | 0.05 mm | |
| Shank tolerance | h6 | |
| Colour ring | green | |
| Corner chamfer angle | 30 degrees | |
| Type of product | Indexable end mill |
| Article number | 181347 | |
| Catalog number | 208086 | |
| EAN / GTIN | 4062406388874 | |
| Manufacturer number | 208086 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |