{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| Drive | Hexagon | |
| Sealing ring | without sealing washer | |
| Material | Case hardened steel | |
| Surface | Durocoat® 480 | |
| Head shape | Hexagonal head | |
| s | 8 mm | |
| Typ | SL2-4,8X20-MED | |
| k | 5.2 mm | |
| d1 | 4,8 mm |
| Article number | 1812304 | |
| Catalog number | 9864 | |
| EAN / GTIN | 7611188519982 | |
| Manufacturer number | 1812304 |