SFS Drilling screws Steel Durocoat® 480 CDM-4,8x20-MED

Article no.: 1812302 Catalog no.: 9863
Price per 100 Piece
Net price: CHF 12.50
on request
In stock
25’000 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 20 mm
Drive Hexagon
Sealing ring without sealing washer
Material Case hardened steel
Surface Durocoat® 480
Head shape Hexagonal head
s 8 mm
Typ CDM-4,8X20-MED
k 5.2 mm
d1 4,8 mm

Identification & Classification

Article number 1812302
Catalog number 9863
EAN / GTIN 7611188519975
Manufacturer number 1812302

Description

Description:

Drilling screw made of case-hardened carbon steel, magazined for ErgoDek-device

Advantage:

  • Schnelle und spanlose Montage
  • Kein nachträgliches reinigen notwendig
  • Dank gewindefreier Zone Sicherheit gegen über- und losdrehen

Technical Data:

Component 1 Stahl 0,63-1,25
Component 2 Stahl 0,63-1,25

Application Area:

Fastening sheet metal overlaps on trapezoidal support sheets and trapezoidal sheets

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart