{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 35 mm | |
| Drive | Hexagon | |
| Material | Case hardened steel | |
| Surface | zinc plated blue passivated | |
| Head shape | Hexagonal head | |
| s | 8 mm | |
| d2 | 14 mm | |
| k | 5.2 mm | |
| d1 | 4.8 mm |
| Article number | 1783669 | |
| Catalog number | 9222 | |
| EAN / GTIN | 7611188493695 | |
| Manufacturer number | 856490 |