HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 6,1

Article no.: 176815 Catalog no.: 114150
Price per 1 Piece
Net price: CHF 6.35

Scale prices:

  • from 1 Piece
    CHF 6.86 / 1 Piece
  • from 10 Piece
    CHF 5.73 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock
92 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Price per 1 Piece (incl. VAT)
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6.1 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 53.9 mm
Flute length Lc 63 mm
Overall length L 101 mm
Shank ⌀ Ds 6.1 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification & Classification

Article number 176815
Catalog number 114150
EAN / GTIN 4045197013088
Manufacturer number 114150 6,1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart